ETN CL215CS Type CL 1-inch Classifi

Item #: 2117598

Cat #: CL215CS

UPC: 782114753057

Sign In or Register to view pricing and more.
Documents & Guides
C-H CL215CS 2P 15A

Overview

C-H CL215CS 2P 15A
Also known as: 782114753057, CL215CS

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 15
Volts AC: 120, 240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)