Side Panels, SPM, 1764 x 19 x 462 mm, Light Gray, Mild Steel

Item #: 2117440

Cat #: SPM1805R5

UPC: 783510528522

Sign In or Register to view pricing and more.
Documents & Guides
Side Panels, SPM, 1764 x 19 x 462 mm, Light Gray, Mild Steel

Overview

Side Panels, SPM, 1764 x 19 x 462 mm, Light Gray, Mild Steel
These side panels will ensure that the ingress protection is maintained, which means that the electrical components will operate without any disturbances and protect personnel from injuries.
Also known as: 783510528522, SPM1805R5

Specifications

Material: Steel
Width: 0.750 in
Depth: 18.190 in
Height: 69.450 in
Material: Steel
Depth: 18.190 in
Width: 0.750 in
Height: 69.450 in

Customer Reviews

No reviews for this product
(0)