Recp Dup 15A125V 2P3W Brass Strap B&S IV

Item #: 211712

Cat #: AH5262V

UPC: 032664703751

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 15A, Industrial, Flush, 125V, Back and side, Ivory, Brass, Nylon face, Glass-filled nylon base, 5-15R, Duplex, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 15A, Industrial, Flush, 125V, Back and side, Ivory, Brass, Nylon face, Glass-filled nylon base, 5-15R, Duplex, Screw, Nylon, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664703751, AH5262V

Specifications

Mounting: Flush
Poles: 2
Amps: 15
Color: Ivory
Material: Nylon
NEMA Configuration: 5-15R
Mounting: Flush
Amps: 15
Material: Nylon
Poles: 2
Color: Ivory
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)