800B 16 mm Push-Button Contact Block, 2 NO / 2 NC Snap Action

Item #: 211700

Cat #: 800B-PS22

UPC: 612598983872

Documents & Guides
AB 800B-PS22 800B 16 MM PUSH-BUTTON
Sign In or Register to view pricing and more.

No associated products found.

Overview

AB 800B-PS22 800B 16 MM PUSH-BUTTON
Also known as: 612598983872, 800B-PS22

Specifications

Type: 16mm Contact Block
Type: 16mm Contact Block

Customer Reviews

No reviews for this product
(0)