Ramapo, Triplex Secondary UD, 2-2-2 AWG, Aluminum, 1000', Tri-Rated

Item #: 211621

Cat #: RAMAPOTRIRATED1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Ramapo, Triplex, Secondary UD, 2 AWG, 3 Conductor, 600 Volt, Aluminum Conductors, Triple Rated, Yellow Extruded Stripe Neutral, Cross-linked Polyethylene (XLP) Insulation, Direct Burial or in Ducts, 1000' Reel

Overview

Ramapo, Triplex, Secondary UD, 2 AWG, 3 Conductor, 600 Volt, Aluminum Conductors, Triple Rated, Yellow Extruded Stripe Neutral, Cross-linked Polyethylene (XLP) Insulation, Direct Burial or in Ducts, 1000' Reel
Also known as: RAMAPOTRIRATED1000RL

Specifications

Conductors: 3
Length: 1000 ft
Color: Black
Gauge: 2
Volts AC: 600
Jacket: CPE
Material: Aluminum
Family / Style: Ramapo
Conductors: 3
Color: Black
Volts AC: 600
Material: Aluminum
Length: 1000 ft
Gauge: 2
Jacket: CPE
Family / Style: Ramapo

Customer Reviews

No reviews for this product
(0)