Strut Clamp, Universal, 1-Piece, 3", Steel/Zinc

Item #: 21162

Cat #: SK485I

UPC: 782856253433

Sign In or Register to view pricing and more.
Documents & Guides
Strut Clamp, Universal, 1-Piece, 3", Steel/Zinc

Overview

Strut Clamp, Universal, 1-Piece, 3", Steel/Zinc
Also known as: 782856253433, SK485I

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel

Customer Reviews

No reviews for this product
(0)