Conduit & Voltage Marker

Item #: 2116

Cat #: 44115

UPC: 754473441159

Sign In or Register to view pricing and more.
Documents & Guides
Voltage and Conduit Marker Cards, "480 Volts", Dimensions: 2-1/4" x 9", Color: Black on Orange, Highly visible, vinyl cloth

Overview

Voltage and Conduit Marker Cards, "480 Volts", Dimensions: 2-1/4" x 9", Color: Black on Orange, Highly visible, vinyl cloth
Our highly visible orange markers meet ASME (ANSI) standard ZG3.22 and are available in a wide array of stock legends. Choose from three different sizes: style A - 1 marker/card (marker size 2-1/4 in H x 9 in W with 1-7/8 in H character), style B - 4 markers/card (marker size 1-1/8 in H x 4-1/8 in W with 7/8 in H character) or style C - 18 markers/card (marker size 1/2 in H x 2-1/4 in W with 5/16 in H character).
Also known as: 754473441159, 44115, stickers

Specifications

Width: 2 1/4 in
Type: 480 Volt, Label
Material: Vinyl
Color: Orange
Length: 9 in
Standards: California Proposition 65
Width: 2 1/4 in
Material: Vinyl
Length: 9 in
Type: 480 Volt, Label
Color: Orange
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)