Sign In or Register to view pricing and more.
Documents & Guides
1-1/4 Inch Form 7 (LL) Pre-Assembled Conduit Body, Cover and Gasket, Body Material Gray Iron/Zinc Plating and Baked On Epoxy Powder Coat with BlueKote Internal Coating, Cover Material and Finish Stamped Steel/Zinc Plating
Overview
1-1/4 Inch Form 7 (LL) Pre-Assembled Conduit Body, Cover and Gasket, Body Material Gray Iron/Zinc Plating and Baked On Epoxy Powder Coat with BlueKote Internal Coating, Cover Material and Finish Stamped Steel/Zinc Plating
T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.
Also known as: 786210916880, LL47CG-TB
Specifications
Material: | Malleable Iron |
Diameter: | 1 1/4 in |
Family / Style: | Form 7 |
Material: | Malleable Iron |
Family / Style: | Form 7 |
Diameter: | 1 1/4 in |
Customer Reviews
No reviews for this product
(0)