Winged Wire Connector, 22 to 12 AWG, Tan

Item #: 211558

Cat #: 412-JUG

UPC:

Sign In or Register to view pricing and more.
Wire Connector, Color Coded, Wing Type, Color Tan, Wire Range: 22 - 12 AWG, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

Overview

Wire Connector, Color Coded, Wing Type, Color Tan, Wire Range: 22 - 12 AWG, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.
Also known as: 412-JUG

Specifications

Material: Copper
Color: Tan
Allowable Gauge Range: 22 - 12
Material: Copper
Allowable Gauge Range: 22 - 12
Color: Tan

Customer Reviews

No reviews for this product
(0)