LED Downlight, 46", 12 Watt, 800 Lumen, Selectable CCT, 120V

Item #: 2115409

Cat #: LEDMD/4R800/ST9/SC3TW

UPC: 046135628818

Documents & Guides
LED Downlight, 4 Inch, 12 Watt, 800 Lumen, Selectable CCT, 93 CRI, 120 Volt, Phase-Cut Dimmable. 1 per SKU, 4 per Case *Sylvania Product Code 62881* *Sylvania Part # 62881*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Downlight, 4 Inch, 12 Watt, 800 Lumen, Selectable CCT, 93 CRI, 120 Volt, Phase-Cut Dimmable. 1 per SKU, 4 per Case *Sylvania Product Code 62881* *Sylvania Part # 62881*
The SYLVANIA TruWave Microdisk Selectable is a LED downlight with an integrated junction box. This product operates at 120Vac and comes with 2 installation options. The first option is hardwired for canless installation, ideal for new or remodel construction. The second option is a screw based E26 adapter for recessed can installation.
Also known as: 046135628818, LEDMD/4R800/ST9/SC3TW

Specifications

Mounting: Recessed
Wattage: 12
Volts AC: 120
Lumens: 800
Type: Dimmable
Color: White
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Mounting: Recessed
Volts AC: 120
Type: Dimmable
Diameter: 4 in
Dimmable: Yes
Wattage: 12
Lumens: 800
Color: White
Light Technology: LED
Color Temperature: Selectable

Customer Reviews

No reviews for this product
(0)