
3M™ Cold Shrink QT-II Outdoor Termination Kits 5620K
Item #: 21149
Cat #: 5625K
UPC: 051128608937
Documents & Guides
3M™ Cold Shrink QT II 5620K & 5630K Series Termination Kit includes sufficient material to make 3, skirted terminations. Each kit has materials to make 3 single phase terminations for tape shield, wire shield and UniShield® power cables..
Sign In or Register to view pricing and more.
Overview
3M™ Cold Shrink QT II 5620K & 5630K Series Termination Kit includes sufficient material to make 3, skirted terminations. Each kit has materials to make 3 single phase terminations for tape shield, wire shield and UniShield® power cables..
3M™ Cold Shrink QT II 5620K & 5630K Series Termination Kits are designed for terminating solid dielectric shielded, medium voltage power cables. The QT II termination uses high dielectric constant (High K) stress control tube insulated with a UV stable, track resistant, silicone insulator. The track resistant, hydrophobic propertities of the silicone rubber minimize leakage currents. Meets the requirements of IEEE Standard 48, for Class 1 for outdoor, weather exposed environments.
Also known as: 051128608937, 5625K
Specifications
Size: | 1.09 - 1.80 in |
Allowable Gauge Range: | 600 - 1500 |
Volts AC Range: | 5kV - 15kV |
Size: | 1.09 - 1.80 in |
Volts AC Range: | 5kV - 15kV |
Allowable Gauge Range: | 600 - 1500 |
Customer Reviews
No reviews for this product
(0)