C-h Dh265ngk Saftey Switch

Item #: 211489

Cat #: DH265NGK

UPC: 786685177076

Sign In or Register to view pricing and more.
400a/2p Hd Fusible Safety Switch 600v W/neut NEMA 1

Overview

400a/2p Hd Fusible Safety Switch 600v W/neut NEMA 1
Also known as: 786685177076, DH265NGK

Specifications

Poles: 2
Amps: 400
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 2
Volts DC: 600
IP/NEMA Rating: NEMA 1
Amps: 400
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)