22mm push button, XALD, empty grey enclosure, die cast zinc alloy, 3 openings, vertical mount, N4/13

Item #: 211428

Cat #: XAPG39503

UPC: 785901186915

Sign In or Register to view pricing and more.
22mm push button, Harmony XALD, empty grey enclosure, die cast zinc alloy, 3 openings, vertical mount, NEMA 4, 13

Overview

22mm push button, Harmony XALD, empty grey enclosure, die cast zinc alloy, 3 openings, vertical mount, NEMA 4, 13
XAPG 22mm enclosures are for industrial applications. These empty enclosures can be used with push buttons and pilot lights from the XB4 metal or XB5 plastic push button ranges. This grey die cast zinc alloy enclosure has openings for three operators. The spacing of the operator holes allows the enclosure vertically and have enough electrical clearance to mount the operators properly. The enclosure is NEMA 4 and 13 rated. Enclosure is 6.89 inches tall, 3.15 inches wide and 3.03 inches deep. The relay weighs 2.52 lbs. Enclosure is UL Listed and CSA certified. "It is suitable for automotive, textiles, timber, energy distribution, public works, building and airport applications. This product is certified by CSA. It is compatible with the XB4 range Ø 22mm control and signaling units. Harmony XAM, XAP industrial IP67 enclosures combines simple installation, configuration flexibility and robust construction. The Harmony XAM, XAP range of insulated or metal enclosures designed for use in severe environments."
Also known as: 785901186915, XAPG39503

Specifications

Size: 22.5 mm
Type: Enclosure, Pushbutton
Mounting: Surface
Standards: California Proposition 65
Size: 22.5 mm
Mounting: Surface
Type: Enclosure, Pushbutton
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)