23W PAR38 CFL Lamp, 27K

Item #: 211425

Cat #: S7201

UPC: 045923072017

Sign In or Register to view pricing and more.
23 Watt; PAR38 Compact Fluorescent; 2700K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

23 Watt; PAR38 Compact Fluorescent; 2700K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923072017, S7201

Specifications

Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1100
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1100
Color Temperature: 2700 (Warm White)
Dimmable: No
Wattage: 23
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Light Technology: CFL

Customer Reviews

No reviews for this product
(0)