Selector Switch, 2-Position, Keyed, 30mm, Key Removal from Both

Item #: 21139

Cat #: 800T-H3303A

UPC: 662073857433

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Both, D020 Key Code, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13

Overview

Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Both, D020 Key Code, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13
Also known as: 662073857433, 800T-H3303A

Specifications

Size: 30 mm
Type: 2-Position, Keyed, Selector Switch
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T
Type: 2-Position, Keyed, Selector Switch
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)