Inductive Prox Sensor

Item #: 211380

Cat #: 872C-M6NP12-D4

UPC: 612598860999

Sign In or Register to view pricing and more.
Documents & Guides
AB 872C-M6NP12-D4 WORLDPROX DC LONG

Overview

AB 872C-M6NP12-D4 WORLDPROX DC LONG
Also known as: 612598860999, 872C-M6NP12-D4

Specifications

Amps: 0.200
Diameter: 12 mm
Material: Nickel Plated Brass
IP/NEMA Rating: IP67, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Range: 6 mm
Pins: 4
Family / Style: WorldProx
Mounting: Threaded
Volts DC Range: 10 - 30
Amps: 0.200
Material: Nickel Plated Brass
Range: 6 mm
Family / Style: WorldProx
Volts DC Range: 10 - 30
Diameter: 12 mm
IP/NEMA Rating: IP67, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Pins: 4
Mounting: Threaded

Customer Reviews

No reviews for this product
(0)