Line Filter, 240/480VAC, 15A, Rear Mount

Item #: 211376

Cat #: 2097-F6

UPC: 884951147713

Sign In or Register to view pricing and more.
Documents & Guides
Line Filter, Kinetix 300, 240/480 Volt AC, Rear Mount, 15 Amp

Overview

Line Filter, Kinetix 300, 240/480 Volt AC, Rear Mount, 15 Amp
Also known as: 884951147713, 2097-F6

Specifications

Mounting: Rear
Phase: 1
Volts AC: 120/240
Amps: 15
Depth: 48 mm
Mounting: Rear
Volts AC: 120/240
Depth: 48 mm
Phase: 1
Amps: 15

Customer Reviews

No reviews for this product
(0)