4" Square Box, Welded, Metallic, 2-1/8" Deep

Item #: 21137

Cat #: 4SD-3/4

UPC: 687855751051

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (8) 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch and (2) 3/4 Inch. Cubic Inches: 30.3

Overview

4 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (8) 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch and (2) 3/4 Inch. Cubic Inches: 30.3
Appletonā„¢ and O-Z/Gedneyā„¢ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855751051, 4SD-3/4

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 inĀ³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 30.300 inĀ³
Mounting: Screw On, Nail On
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)