PACKOUT™ M12™ Battery Rack

Item #: 2113396
Cat #: 48-22-8338
UPC: 045242618019
Sign In or Register to view pricing and more.
Documents & Guides
PACKOUT™ M12™ Battery Rack, Stores 4 M12 Batteries (Sold Separately), Modular Connectivity with ALL PACKOUT™ Components, 15lbs Weight Capacity, L 2.6" x W 3.6" x H 13"

Overview

PACKOUT™ M12™ Battery Rack, Stores 4 M12 Batteries (Sold Separately), Modular Connectivity with ALL PACKOUT™ Components, 15lbs Weight Capacity, L 2.6" x W 3.6" x H 13"
Our PACKOUT™ M12 Battery Rack delivers the most secure mounting when paired with PACKOUT™ Wall Plates, strongly holding the PACKOUT™ solution mounted to the wall. This Battery Rack features clip-in battery storage to keep your batteries securely held in place and is optimized to store up to four M12 batteries of any size. Additionally, our Battery Rack features connectivity with PACKOUT™ solutions allowing you to fully customize your shop, MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.
Also known as: 045242618019, 48-22-8338

Specifications

Weight Capacity: 15 lbs
Weight Capacity: 15 lbs

Customer Reviews

No reviews for this product
(0)