AC Drive, PowerFlex 755TS, 480VAC, 22A, 10/15HP, DB Transistor, Open, Frame 2

Item #: 2113319

Cat #: 20G21ND022JA0NNNNN

UPC: 195272096223

Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex 755TS AC Drive, with Embedded EtherNet/IP, Standard Protection, Forced Air, AC Input with Precharge, Includes DC Terminals, Open Type, 480 VAC, 3 PH, 22 Amps, 15HP ND, 10HP HD, CM Jumper Installed, DB Transistor, Blank (No HIM), Frame 2

Overview

PowerFlex 755TS AC Drive, with Embedded EtherNet/IP, Standard Protection, Forced Air, AC Input with Precharge, Includes DC Terminals, Open Type, 480 VAC, 3 PH, 22 Amps, 15HP ND, 10HP HD, CM Jumper Installed, DB Transistor, Blank (No HIM), Frame 2
PowerFlex® 755TS products with TotalFORCE® technology offer precise motor control and the ability to adapt to the dynamics experienced in industrial applications. TotalFORCE technology delivers exceptional motor control through precise, adaptive control of position, velocity, and torque for electric motors. It incorporates several patented features that are designed to help optimize your system and maintain productivity.
Also known as: 195272096223, 20G21ND022JA0NNNNN

Specifications

Type: AC Drive
Horsepower: 10, 15
Volts AC: 480
Amps: 22
IP/NEMA Rating: IP20
Size: Frame 2
Type: AC Drive
Volts AC: 480
IP/NEMA Rating: IP20
Horsepower: 10, 15
Amps: 22
Size: Frame 2

Customer Reviews

No reviews for this product
(0)