
Bracket For Compact Axial Fan, Size: 3", Material: Steel
Item #: 211330
Cat #: ABRKT3
UPC: 783510173968
Documents & Guides
Bracket For Compact Axial Fan, Size: 3 Inch, Material: Steel
Sign In or Register to view pricing and more.
Overview
Bracket For Compact Axial Fan, Size: 3 Inch, Material: Steel
Designed to provide easy mounting of compact axial fans on enclosure panels. Brackets can be used for general air circulation or to direct air at problem areas.
Also known as: 783510173968, ABRKT3
Specifications
Height: | 4.500 in |
Width: | 3.500 in |
Depth: | 1.500 in |
Material: | Aluminum |
Finish: | Mill |
Height: | 4.500 in |
Depth: | 1.500 in |
Finish: | Mill |
Width: | 3.500 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)