WW Tee Fitting, 10x10"

Item #: 211323

Cat #: F1010GTGV

UPC: 783510468804

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Tee Fitting, Vertical or Horizontal, Material: Steel, Dimensions: 10" x 10" x 12"

Overview

Wireway Tee Fitting, Vertical or Horizontal, Material: Steel, Dimensions: 10" x 10" x 12"
Also known as: 783510468804, F1010GTGV

Specifications

IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Height: 10 in
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Width: 10 in
Height: 10 in

Customer Reviews

No reviews for this product
(0)