Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal, 0.3m

Item #: 211310

Cat #: 1585J-M8CBJM-0M3

UPC: 612598921768

Documents & Guides
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal Shielded TPE, 0.3 meter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal Shielded TPE, 0.3 meter
Our In-cabinet (RJ45) Connectors for Ethernet are designed to withstand IP20 industrial applications while ensuring the integrity and performance of your network. Products include patchcords and cordsets, field attachable connectors, raw cable, crimp connectors and bulkhead adapters. Red cable jackets let you easily identify safety applications. Patchcords and cordsets have been mechanically and electrically tested using category 5e cables with category 6 connectors. These products easily connect with Allen‑Bradley® Ethernet switches, programmable controllers, PanelView™ graphic terminals, and drives.
Also known as: 612598921768, 1585J-M8CBJM-0M3

Specifications

Type: Connection Cable
Color: Teal
Jacket: TPE, Thermoplastic Elastomer
Conductors: 4 Pair
Length: 0.300 m
Type: Connection Cable
Jacket: TPE, Thermoplastic Elastomer
Length: 0.300 m
Color: Teal
Conductors: 4 Pair

Customer Reviews

No reviews for this product
(0)