![Weatherproof Box, 4" Diameter, (5) 1/2" Outlets, 1-1/2" Deep, Aluminum Die Cast Weatherproof Box, 4" Diameter, (5) 1/2" Outlets, 1-1/2" Deep, Aluminum Die Cast](https://rexel-cdn.com/products/rac53615.jpg?i=5363B44D-F5FA-4C2D-9B79-5AEEB7C0AE14&f=420)
Weatherproof Box, 4" Diameter, (5) 1/2" Outlets, 1-1/2" Deep, Aluminum Die Cast
Item #: 211277
Cat #: 5361-5
UPC: 050169536155
Sign In or Register to view pricing and more.
Documents & Guides
4" Round Weatherproof Box, Die Cast. Depth: 1-1/2". (5) 1/2" Threaded Outlets (4 in sides, 1 in back), Includes: (4) Closure Plugs & Ground Screw. Retail Packaging. Color: Gray.
Overview
4" Round Weatherproof Box, Die Cast. Depth: 1-1/2". (5) 1/2" Threaded Outlets (4 in sides, 1 in back), Includes: (4) Closure Plugs & Ground Screw. Retail Packaging. Color: Gray.
Reinforced connector outletsState-of-the-art powder coat finish provides maximum weatherability and scratch resistanceCast-in mounting lugs provide fast, secure installationFour closure plugs includedHubs accept all threaded fittings and threaded conduitGround screw installedMulti-lingual instructions in each packageIncludes gasket and mounting hardware
Also known as: 050169536155, 5361-5
Specifications
Mounting: | Vertical, Horizontal |
Color: | Gray |
Diameter: | 4 in |
Depth: | 1 1/2 in |
Standards: | California Proposition 65 |
Cubic Inches: | 16.100 in³ |
Material: | Aluminum Die Cast |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 5 |
Mounting: | Vertical, Horizontal |
Diameter: | 4 in |
Standards: | California Proposition 65 |
Material: | Aluminum Die Cast |
Number of Threaded Outlets: | 5 |
Color: | Gray |
Depth: | 1 1/2 in |
Cubic Inches: | 16.100 in³ |
Threaded Outlet Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)