45 Elbow, Outside Open

Item #: 21127

Cat #: F66LE45C

UPC: 783510186302

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, 45 Elbow/outside Open, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 6.00x6.00, Material/finish: Steel/gray

Overview

Wireway, 45 Elbow/outside Open, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 6.00x6.00, Material/finish: Steel/gray
Also known as: 783510186302, F66LE45C

Specifications

IP/NEMA Rating: IP54
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 45°
IP/NEMA Rating: IP54
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Angle: 45°

Customer Reviews

No reviews for this product
(0)