Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Air Conditioner, G57 20000 Btu 460v 50/60hz 3ph, Bulletin Mclg (spectracool Air Conditioner - G57-2046), Size/dims: 57.69x20.87x15.28, Material: Steel, Finish: Lt Gray
Overview
Air Conditioner, G57 20000 Btu 460v 50/60hz 3ph, Bulletin Mclg (spectracool Air Conditioner - G57-2046), Size/dims: 57.69x20.87x15.28, Material: Steel, Finish: Lt Gray
Also known as: 783510207441, G572046G150
Specifications
Color: | Light Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Color: | Light Gray |
IP/NEMA Rating: | NEMA 12 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)