This product has been discontinued.
Compact Fluorescent Lamp, 3 Way, 33W, Twist, 3000K
Item #: 211214
Cat #: CF33EL/3WAY/830/RP
UPC: 046135299131
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 3 Way, 33 Watt replacement for 50/100/150 Watt Incandescent, Bulb: Twist, Base: Medium Screw (E26), Lumens: 600, CRI: 82, Color Temperature: 3000K, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 29913
Overview
Compact Fluorescent Lamp, 3 Way, 33 Watt replacement for 50/100/150 Watt Incandescent, Bulb: Twist, Base: Medium Screw (E26), Lumens: 600, CRI: 82, Color Temperature: 3000K, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 29913
Also known as: 046135299131, CF33EL/3WAY/830/RP
Specifications
Lumens: | 600 |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Wattage: | 33 |
Shape: | EL/mDT (Twister) |
Light Technology: | Fluorescent |
Lumens: | 600 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | EL/mDT (Twister) |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 82 |
Wattage: | 33 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)