![48-22-8815 15lb Locking Tool Lanyard 48-22-8815 15lb Locking Tool Lanyard](https://rexel-cdn.com/products/zre.jpg?i=FDB4D138-5212-4292-AE1A-6F4697D09B82&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Locking Tool Lanyard, Weight Capacity: 15lbs., Stay Safe and Stay Productive While Working at Heights by Reducing the Risks Associated with Dropped Tools, Black
Overview
Locking Tool Lanyard, Weight Capacity: 15lbs., Stay Safe and Stay Productive While Working at Heights by Reducing the Risks Associated with Dropped Tools, Black
Milwaukee® 15 lb. Locking tool lanyard helps users stay safe and stay productive while working at heights by reducing the risks associated with dropped tools. The lanyard body is engineered to provide the best shock absorption, slowing the tool gradually if a drop occurs. Locking carabiners require double actions to open, ensuring a secure connection. Integrated swiveling carabiner reduces twists when using tools. The Black color coded lanyard allows the user to easily identify the lanyard's weight rating. For use with tools up to fifteen pounds.
Also known as: 045242505630, 48-22-8815
Specifications
Weight Capacity: | 15 lbs |
Type: | Lanyard |
Weight Capacity: | 15 lbs |
Type: | Lanyard |
Customer Reviews
No reviews for this product
(0)