Rating Plug, 450A, 600VAC, 1375-4555 Trip Range, Spectra Series

Item #: 211196

Cat #: SRPG600A450

UPC: 783164213386

Sign In or Register to view pricing and more.
Documents & Guides
Rating Plug, 450 Amp, 600 Volt AC, 1375-4555 Trip Range, Spectra Series

Overview

Rating Plug, 450 Amp, 600 Volt AC, 1375-4555 Trip Range, Spectra Series
Also known as: 783164213386, SRPG600A450

Specifications

Poles: 3
Amps: 450
Family / Style: Spectra
Volts AC: 600
Mounting: Breaker
Poles: 3
Family / Style: Spectra
Mounting: Breaker
Amps: 450
Volts AC: 600

Customer Reviews

No reviews for this product
(0)