This product may not be available in all locations.
Lever Arm, 19mm Steel Roller, 19mm Width, Non-Adjustable
Item #:
21119
Cat #:
802T-W1N
UPC:
662072817797
Sign In or Register to view pricing and more.
Documents & Guides
Lever Arm, 19 mm Steel Roller, 19 mm Width, Non-Adjustable, Roller on Front
Overview
Lever Arm, 19 mm Steel Roller, 19 mm Width, Non-Adjustable, Roller on Front
Also known as: 662072817797, 802T-W1N
Specifications
Width: | 19 mm |
Type: | Limit Switch, Fixed Roller, Operator |
Mounting: | Front |
Material: | Steel |
Diameter: | 19 mm |
Width: | 19 mm |
Mounting: | Front |
Diameter: | 19 mm |
Type: | Limit Switch, Fixed Roller, Operator |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)