This product has been discontinued.
This product may not be available in all locations.
Safety Switch, Double Throw, 60A, 2P, 240VAC, Non-Fused, NEMA 3R
Item #: 211187
Cat #: DT222URK-NPS-BS
UPC: 782114749029
Sign In or Register to view pricing and more.
Documents & Guides
60 AMP, 2-Pole, General Duty Double Throw Safety Switch, Non-Fusible, 240 Volt AC, 250 Volt DC, NEMA 3R, Includes Neutral,
Overview
60 AMP, 2-Pole, General Duty Double Throw Safety Switch, Non-Fusible, 240 Volt AC, 250 Volt DC, NEMA 3R, Includes Neutral,
Also known as: 782114749029, DT222URK-NPS-BS
Specifications
Volts DC: | 250 |
Poles: | 2 |
Mounting: | Surface |
Volts AC: | 240 |
Amps: | 60 |
IP/NEMA Rating: | NEMA 3R |
Volts DC: | 250 |
Mounting: | Surface |
Amps: | 60 |
Poles: | 2 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)