Illuminated push-button, Harmony 9001SK, plastic, plastic guard flush, red, 30mm

Item #: 211158

Cat #: 9001SK1L38LRRH13

UPC: 785901833611

Sign In or Register to view pricing and more.
Illuminated push-button, Harmony 9001SK, plastic, plastic guard flush, red, 30mm, spring return, LED red, 120V, 1 C/O *** Discontinued ***

Overview

Illuminated push-button, Harmony 9001SK, plastic, plastic guard flush, red, 30mm, spring return, LED red, 120V, 1 C/O *** Discontinued ***
This Harmony 9001SK, modular illuminated flush red push button is supplied with a full guard. It has a double insulated plastic bezel, is supplied with a 110V AC/DC integral LED and has 1 x NO + 1 x NC contacts. This illuminated push button with integral LED and full guard provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901833611, 9001SK1L38LRRH13

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)