This product may not be available in all locations.
3
more
Safety Switch, Double Throw, Type TC, 200A, 600VAC, NEMA 1
Item #: 211118
Cat #: TDT3364
UPC: 783164069471
Sign In or Register to view pricing and more.
Documents & Guides
200 Amp, 3-Pole, Type TC, Double Throw, Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1
Overview
200 Amp, 3-Pole, Type TC, Double Throw, Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 783164069471, TDT3364
Specifications
Amps: | 200 |
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Amps: | 200 |
Volts DC: | 250 |
IP/NEMA Rating: | NEMA 1 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)