1-1/4 Inch BlueKote Tm Inchx Inch Form 7 Pre-Assembled Conduit Body

Item #: 21108

Cat #: X47CG-TB

UPC: 786210917078

Sign In or Register to view pricing and more.
Documents & Guides
1-1/4 Inch BlueKote Tm Inchx Inch Form 7 Pre-Assembled Conduit Body, Cover and Gasket, Body Material Gray Iron/Zinc Plating and Baked On Epoxy Powder Coat with BlueKote Tm Internal Coating, Cover Material and Finish Stamped Steel/Zinc Plating with Neoprene Gasket

Overview

1-1/4 Inch BlueKote Tm Inchx Inch Form 7 Pre-Assembled Conduit Body, Cover and Gasket, Body Material Gray Iron/Zinc Plating and Baked On Epoxy Powder Coat with BlueKote Tm Internal Coating, Cover Material and Finish Stamped Steel/Zinc Plating with Neoprene Gasket
T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.
Also known as: 786210917078, X47CG-TB

Specifications

Type: Type X
Diameter: 1 1/4 in
Family / Style: Form 7
Material: Iron
Type: Type X
Family / Style: Form 7
Diameter: 1 1/4 in
Material: Iron

Customer Reviews

No reviews for this product
(0)