Breaker, Mag-Break, 100A, 3P, 600VAC, 10kAIC

Item #: 211063

Cat #: TEC36100

UPC: 783164069198

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Mag-Break, 100A, 3P, 600VAC, 10kAICBreaker, Mag-Break, 100A, 3P, 600VAC, 10kAIC @ 480 Volt AC

Overview

Breaker, Mag-Break, 100A, 3P, 600VAC, 10kAICBreaker, Mag-Break, 100A, 3P, 600VAC, 10kAIC @ 480 Volt AC
Also known as: 783164069198, TEC36100

Specifications

Poles: 3
Amps: 100
Type: Breaker; Molded Case, Limiter, Breaker
Volts AC: 600
Family / Style: E150
Poles: 3
Type: Breaker; Molded Case, Limiter, Breaker
Family / Style: E150
Amps: 100
Volts AC: 600

Customer Reviews

No reviews for this product
(0)