C C 8 E M E R G E N C Y LIGHTING UNIT

Item #: 210894

Cat #: CC8

UPC: 662401162987

Sign In or Register to view pricing and more.
Documents & Guides
C C 8 E M E R G E N C Y LIGHTING UNIT

Overview

C C 8 E M E R G E N C Y LIGHTING UNIT
Also known as: 662401162987, CC8

Specifications

Material: Polycarbonate
Wattage: 100
Color: White
Volts DC: 12
Light Technology: Incandescent
Volts AC Range: 120 - 277
Material: Polycarbonate
Color: White
Light Technology: Incandescent
Wattage: 100
Volts DC: 12
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)