Bonding Jumper, 1 to 1-1/4", 14" Length, Tinned Copper Braid

Item #: 210892

Cat #: BJ-1012-14

UPC: 783126040036

Sign In or Register to view pricing and more.
Documents & Guides
Bonding Jumper, Size: 1 to 1-1/4 Inch, Length: 14 Inch, Tinned Copper Braid, For Use with Rigid/IMC Conduit

Overview

Bonding Jumper, Size: 1 to 1-1/4 Inch, Length: 14 Inch, Tinned Copper Braid, For Use with Rigid/IMC Conduit
O-Z/Gedney™ BJ bonding jumpers are used for bonding two rigid, EMT or IMC?steel conduits together.
Also known as: 783126040036, BJ-1012-14

Specifications

Material: Malleable Iron
Size: 1 in, 1 1/4 in
Diameter: 1 in, 1 1/4 in
Length: 14 in
Material: Malleable Iron
Diameter: 1 in, 1 1/4 in
Size: 1 in, 1 1/4 in
Length: 14 in

Customer Reviews

No reviews for this product
(0)