150 VA TYPE MTE

Item #: 210862

Cat #: C0150E5B

UPC: 786680015786

Sign In or Register to view pricing and more.
Documents & Guides
CUT C0150E5B 150 VA TYPE MTE

Overview

CUT C0150E5B 150 VA TYPE MTE
Also known as: 786680015786, C0150E5B

Specifications

Volt Amps: 150
Type: Industrial Control Transformer
Secondary Voltage: 24
Primary Voltage: 208/277
Volt Amps: 150
Secondary Voltage: 24
Type: Industrial Control Transformer
Primary Voltage: 208/277

Customer Reviews

No reviews for this product
(0)