Lay-In Wireway Straight, Hinged, 10x10x120

Item #: 210812

Cat #: F1010G120

UPC: 783510449407

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Galvanized Wireway, Straight Section, Hinged Cover, NEMA Type 1, Dimensions: 10" x 10" x 120"

Overview

Lay-In Galvanized Wireway, Straight Section, Hinged Cover, NEMA Type 1, Dimensions: 10" x 10" x 120"
This wireway provides convenient cable installation and maintenance with its top hinged cover and an opening on one side so wires and cables can be laid in along the entire run without pulling. A variety of lengths and fittings provide increased design flexibility.
Also known as: 783510449407, F1010G120

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Number of Knockouts: 0
Knockouts: No
Length: 120 in
Color: Gray
Material: Steel
Number of Knockouts: 0
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Knockouts: No

Customer Reviews

No reviews for this product
(0)