Tamper-Resistant Receptacle, 20A, Taupe

Item #: 210739

Cat #: SCRS-20-TR-TP

UPC: 027557618946

Sign In or Register to view pricing and more.
Documents & Guides
Tamper-Resistant Receptacle, 125 Volt / 20 Amp, Color: Taupe

Overview

Tamper-Resistant Receptacle, 125 Volt / 20 Amp, Color: Taupe
Claro, Satin, Tamper-resistant receptacle, 125V/20A in taupe
Also known as: 027557618946, SCRS-20-TR-TP

Specifications

Mounting: Insert
Type: Receptacle, Tamper-Resistant, Duplex
Color: Taupe
Amps: 20
Gangs: 1
Volts AC: 125
Mounting: Insert
Color: Taupe
Gangs: 1
Type: Receptacle, Tamper-Resistant, Duplex
Amps: 20
Volts AC: 125

Customer Reviews

No reviews for this product
(0)