IEC Combination Starter, 1.6 - 2.5A, 100-C09, 110/120VAC Coil, 1NO/NC Contacts

Item #: 210697

Cat #: 103S-AWD3-CB25X-KN

UPC: 612598577347

Sign In or Register to view pricing and more.
Documents & Guides
IEC Combination Starter, 1.6 - 2.5 Amp, 100-C09, 110/120 Volt AC Coil,1 Normally Open. 1 Normally Closed, 140M-C2E (C-Frame), High Break, No Side Mount Auxiliary or Trip Contacts

Overview

IEC Combination Starter, 1.6 - 2.5 Amp, 100-C09, 110/120 Volt AC Coil,1 Normally Open. 1 Normally Closed, 140M-C2E (C-Frame), High Break, No Side Mount Auxiliary or Trip Contacts
Our IEC Combination Starters include direct-on-line, reversing, and two-speed operating modes. These starters are rotary operated and include 22.5 mm command and indication devices. IEC style components allow for a more compact footprint and are available up to 250 Hp (300 A).
Also known as: 612598577347, 103S-AWD3-CB25X-KN

Specifications

Volts AC Control: 110/120
Type: IEC, Combination Starter
Amps Range: 1.600 - 2.500
Volts AC Control: 110/120
Amps Range: 1.600 - 2.500
Type: IEC, Combination Starter

Customer Reviews

No reviews for this product
(0)