Enclosure, Continuous Hinge With Clamps, NEMA 4X, 20 x 16 x 10", Aluminum

Item #: 210686

Cat #: A20H1610ALLP

UPC: 783510273507

Sign In or Register to view pricing and more.
Wall Mount Enclosure, Continuous Hinge With Clamps, LP Type, NEMA 4X, 20 x 16 x 10 Inch, Aluminum

Overview

Wall Mount Enclosure, Continuous Hinge With Clamps, LP Type, NEMA 4X, 20 x 16 x 10 Inch, Aluminum
The Continuous Hinge Aluminum Enclosure with Clamps is a lightweight, Type-4X solution that features a hinged cover that secures on the three, non-hinged sides via stainless steel clamps and screws. This enclosure is ideal for protection of components and controls in highly-corrosive indoor or outdoor environments such as petrochemical processing plants, sewage treatment plants, and marine environments.
Also known as: 783510273507, A20H1610ALLP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 10 in
Height: 20 in
Width: 16 in
Mounting: Wall
Material: Aluminum
Finish: Brushed
Knockouts: No
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 20 in
Mounting: Wall
Finish: Brushed
Depth: 10 in
Width: 16 in
Material: Aluminum
Knockouts: No

Customer Reviews

No reviews for this product
(0)