This product may not be available in all locations.
![Terminal Block, Side-by-Side, 25A, 600VAC/DC, 5.1mm, Gray, 50 per Pack Terminal Block, Side-by-Side, 25A, 600VAC/DC, 5.1mm, Gray, 50 per Pack](https://rexel-cdn.com/products/image.jpg?i=670DDBC8-80A6-4DCA-9832-ED5FC92BCDA1&f=420)
Terminal Block, Side-by-Side, 25A, 600VAC/DC, 5.1mm, Gray, 50 per Pack
Item #: 210648
Cat #: 1492-L3QS
UPC: 662073054979
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Side-by-Side, 2 Circuit, 25 Amp, 600 Volt AC/DC, 5.1 mm, Gray, 50 per Pack
Overview
Terminal Block, Side-by-Side, 2 Circuit, 25 Amp, 600 Volt AC/DC, 5.1 mm, Gray, 50 per Pack
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a range of DIN rail mountable products. Catalog item 1492-L3QS from Rockwell Automation® is a gray, one-pole 2.5 mm ² (5.1 x 79 x 31.3 mm [0.20 x 3.11 x 1.23IN]) spring-clamp terminal block. It is standard with side-by-side two-circuit feed-through and multi-circuit side-by-side two circuit. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073054979, 1492-L3QS
Specifications
Poles: | 2 |
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Color: | Gray |
Amps: | 25 |
Volts AC: | 600 |
Size: | 5.100 mm |
Allowable Gauge Range: | 26 - 12 |
Poles: | 2 |
Volts DC: | 600 |
Color: | Gray |
Volts AC: | 600 |
Allowable Gauge Range: | 26 - 12 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Amps: | 25 |
Size: | 5.100 mm |
Customer Reviews
No reviews for this product
(0)