Reversing Drum Switch

Item #: 210616

Cat #: 9441H284

UPC: 782113202464

Sign In or Register to view pricing and more.
Documents & Guides
Reversing Drum Switch without Overload Relay, Maintained, Lever Operator, 3-Pole, Size DB 1, Surface Mounting, NEMA 1. 2 Hp @ 115V DC & 3 Hp @ 230V DC. 1-1/2 Hp @ 115V AC 1-Phase, 3 Hp @ 230V AC 1-Phase. 5 Hp @ 200-230V AC & 7-1/2 Hp @ 380-575V AC 3-Phase. Convertible to Momentary in both Positions.

Overview

Reversing Drum Switch without Overload Relay, Maintained, Lever Operator, 3-Pole, Size DB 1, Surface Mounting, NEMA 1. 2 Hp @ 115V DC & 3 Hp @ 230V DC. 1-1/2 Hp @ 115V AC 1-Phase, 3 Hp @ 230V AC 1-Phase. 5 Hp @ 200-230V AC & 7-1/2 Hp @ 380-575V AC 3-Phase. Convertible to Momentary in both Positions.
Also known as: 782113202464, 9441H284

Specifications

Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 575
Size: DD1
Poles: 3
IP/NEMA Rating: NEMA 1
Size: DD1
Mounting: Surface
Volts AC: 575

Customer Reviews

No reviews for this product
(0)