Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal

Item #: 210605

Cat #: 1585J-M8HBJM-2

UPC: 885630022031

Documents & Guides
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal, Foil & Braided Shield, 2 meter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal, Foil & Braided Shield, 2 meter
Ethernet Media,RJ45,Standard,Straight Male,8 conductors (4-pair),Teal 22 AWG 600V PVC,Foil Shield,100BASE-TX, 100 Mbit/s,RJ45 Connector,Straight Male,standard,2 Meters,Standard
Also known as: 885630022031, 1585J-M8HBJM-2

Specifications

Type: Connection Cable
Length: 2 m
Color: Teal
Conductors: 4 Pair
Type: Connection Cable
Color: Teal
Length: 2 m
Conductors: 4 Pair

Customer Reviews

No reviews for this product
(0)