Drive, 120VAC, 1PH, 2.3A, 0.4KW, 0.5HP, No Filter

Item #: 21059

Cat #: 22A-V2P3N104

UPC: 662453979472

Drive, Variable Frequency, PowerFlex 4, 120 Volt AC, 1 Phase, 2.3 Amp, 0.4 Kilowatt, 0.5 Horse Power, No Filter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, Variable Frequency, PowerFlex 4, 120 Volt AC, 1 Phase, 2.3 Amp, 0.4 Kilowatt, 0.5 Horse Power, No Filter
Our PowerFlex® 4 AC Drives are designed to meet global OEM and end-user requirements for simplicity, space savings, and cost efficiency. These compact drives provide intuitive features such as an integral keypad with local potentiometer and control keys that are active right out of the box.
Also known as: 662453979472, 22A-V2P3N104

Specifications

Volts AC: 120
Phase: 1
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 2.300
Wattage: 0.400
Horsepower: 0.500
Volts AC: 120
Type: Variable Frequency Drive
Amps: 2.300
Horsepower: 0.500
Phase: 1
IP/NEMA Rating: IP20
Wattage: 0.400

Customer Reviews

No reviews for this product
(0)