Telephone Cabinet, 36" x 36" x 4", Surface Mount

Item #: 210550
Cat #: ATC36364S
UPC: 783510428693
Sign In or Register to view pricing and more.
Documents & Guides
Telephone Cabinet, Surface Mount, Size/Dims: 36" x 36" x 4", Material/Finish: Galvanized Steel/Gray.

Overview

Telephone Cabinet, Surface Mount, Size/Dims: 36" x 36" x 4", Material/Finish: Galvanized Steel/Gray.
Also known as: 783510428693, ATC36364S

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 36 in
Material: Steel
Height: 36 in
Depth: 4 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1, IP30
Width: 36 in
Height: 36 in

Customer Reviews

No reviews for this product
(0)