Telephone Cabinet, N1, 30x30x4

Item #: 210549

Cat #: ATC30304S

UPC: 783510428297

Sign In or Register to view pricing and more.
Documents & Guides
Telephone Cabinet, NEMA Type 1, Material: Steel, Dimensions: 30" x 30" x 4"

Overview

Telephone Cabinet, NEMA Type 1, Material: Steel, Dimensions: 30" x 30" x 4"
Telephone Cabinets house telephone and communication cable terminations as well as electrical controls and instruments in indoor applications.
Also known as: 783510428297, ATC30304S

Specifications

Depth: 4 in
Width: 30 in
Height: 30 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Depth: 4 in
Height: 30 in
Color: Gray
Width: 30 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel

Customer Reviews

No reviews for this product
(0)