Incandescent Bulb, G25, 40W, 120V, Clear

Item #: 21054

Cat #: 40G25/RP-120V

UPC: 046135142833

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 40 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 300, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 14283*

Overview

Incandescent Bulb, 40 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 300, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 14283*
Also known as: 046135142833, 40G25/RP-120V

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 300
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 40
Shape: G25 (Globe)
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 300
Color Rendering Index (CRI): 100
Shape: G25 (Globe)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 40
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)