Momentary Switch, 1-Pole, Double Throw, Center OFF, 15A, Gray

Item #: 210537

Cat #: 1256-GY

UPC: 078477855232

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Toggle Double-Throw Center-OFF Momentary Contact Single-Pole, AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - Gray

Overview

15 Amp, 120/277 Volt, Toggle Double-Throw Center-OFF Momentary Contact Single-Pole, AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - Gray
15-Amp 120/277-Volt Single-Pole Toggle AC Quiet Switch, Gray
Also known as: 078477855232, 1256-GY

Specifications

Type: Toggle Switch, Grounding, Industrial Grade, Double Throw, Momentary
Volts AC: 120, 277
Color: Gray
Poles: 1
Amps: 15
Type: Toggle Switch, Grounding, Industrial Grade, Double Throw, Momentary
Color: Gray
Amps: 15
Volts AC: 120, 277
Poles: 1

Customer Reviews

No reviews for this product
(0)